Contec Analog I/O Unit 500Ksps 16-Bit Resolution

Sebelum PPN:
Rp41.999.900
Spesifikasi
Operating Temperature Range (°C)0~50
Dimensions (WxDxH) (mm)180x140x34 (excluding protrusions)
Number of Outputs8 non-isolated outputs (LVTTL, level, positive logic)
Number of Channels2ch
Operating Humidity Range (%RH)10-90 (however, no condensation)
Input FormatSingle-ended input or differential input
Input Impedance (ohm)1 x 10⁶ or more
Input rangeBipolar ± 10V, ± 5V, ± 2.5V, or Unipolar 0-10V, 0-5V, 0-2.5V
Number Of Output Channels2ch
Number of Input Points8 non-isolated inputs (LVTTL, level, positive logic)
Output Current (mA)±5
Output Impedance (ohm)1 or more
Output RangeBipolar ± 10V, ± 5V, ± 2.5V, ± 1.25V, or Unipolar 0-10V, 0-5V, 0-2.5V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan