COMON USB-DC Conversion Cable
#Grup produk P110280675
Spesifikasi
| Cable Length (m) | 1.2 |
|---|---|
| Power Supply | DC5V, 2A |
| Connector Shape | USB A (male) --DC coaxial (outer diameter 5.5 mm, inner diameter 2.1 mm) L-shaped |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A cable that can supply power to a round (coaxial) type DC power input device with a power input of DC5V, 0.5A from a smartphone charger or the USB A terminal of a personal computer.
- The product is a consumer product for the domestic market.
- The product is a consumer product for the domestic market.
Ulasan Produk
Tidak ada ulasan




















































































































































