COMON USB-DC Conversion Cable
#Grup produk P110280639
Spesifikasi
| Cable Length (m) | 1.2 |
|---|---|
| Power Supply | DC5V, 0.5A |
| Connector Shape | USB A (male)-DC coaxial (outer diameter 4.0 mm, inner diameter 1.7 mm) |
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
A cable that can supply power to a round (coaxial) type DC power input device with a power input of DC5V, 0.5A from a smartphone charger or the USB A terminal of a personal computer.
- The product is a consumer product for the domestic market.
- The product is a consumer product for the domestic market.
Ulasan Produk
Tidak ada ulasan