CHIYODA TSUSHO Hose Air Recoil Spiral Zero One (Selang Angin Spiral / Recoil)

Sebelum PPN:
Rp529.900 - Rp639.900
Spesifikasi
TypeCoupling type
Suitable fluidCompressed air
Maximum Operating Pressure (MPa)0.8
Hose Outer Diameter (Φmm)Wide mouth section/8; Thin mouth section/5.5
Hose Inner Diameter (Φmm)Wide mouth section: 5; Thin mouth section: 3.5
Dimension B1 (mm)600
Dimension B2 (mm)100
Dimension E (mm)42
Hose FittingH1 : CHS-50SN; H2 : 50PM-PLA
Material (Hose)Polyurethane resin
Operating Temperature Range (°C)-5~60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin! Light! Soft! Impact Hose Venturi nozzle structure with different diameters applied - Efficient air pressure transmission Plastic coupling is adopted and surprisingly light!

Ulasan Produk

Tidak ada ulasan