CEREC Celec Ceramic V Pot Cool White
#Grup produk P110276539
Spesifikasi
| Capacity (ml) | 390 |
|---|---|
| TKG Part No. | 9-0919-0501 |
| TKG Part No. (2017) | 6-1755-0801 |
| Opening Size (WxDxH) (mm) | 150x95x120 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The SEREC V pot was made with such a feeling, "I want to make flowers of fun and convenience bloom in my life."
It is a long-selling product that has been used by many people for over 20 years since its release.
Usability is important because it is used every day.
There are many repeaters, and the ease of use from the condition of tea serving to cleaning up is outstanding.
It is a design that can be used for any tea such as Japanese tea, black tea, Chinese tea and herbal tea.
It is a long-selling product that has been used by many people for over 20 years since its release.
Usability is important because it is used every day.
There are many repeaters, and the ease of use from the condition of tea serving to cleaning up is outstanding.
It is a design that can be used for any tea such as Japanese tea, black tea, Chinese tea and herbal tea.
Ulasan Produk
Tidak ada ulasan