CARLISLE Brush Cutting Board (Sikat Tangan)

Sebelum PPN:
Rp329.900
Spesifikasi
Width (mm)64
Overall Length (mm)152
ROHS Directive (Corresponding to 10 Substances)Correspondence
Bristle Length (mm)30
Wire Diameter (mm)0.45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The easy-to-grip body and curved brush surface make it easy to operate, making it an all-round brush.
For multiple purposes such as countertops, kitchen areas, and floors, centered on cutting boards.

Ulasan Produk

Tidak ada ulasan