Buffalo Pc Speaker Black USB Power

Sebelum PPN:
Rp329.900
Spesifikasi
ColorBlack
Cable Length (m)About 1.2
Operating Temperature (°C)5~45
FunctionVolume adjustment
Power SupplyUSB(Type-A)
Cable Length (cm)Between speaker and controller: 50, between controller and plug: 70
Frequency Band (Hz)90~18000
Impedance (ohm)4
Input Terminal3.5mm stereo Mini plug
Maximum Output Power (W)3.6(1.8+1.8)
Maximum Power Consumption (W)5.9
Operating Humidity (%)10~90
Outer Dimensions (WxHxD) (mm)64x72x60 (excluding protrusions)
Suitable ModelPC or AV device equipped with 3.5mm stereo mini jack and USB terminal (Type-A)
Voltage Rating (V)5
speakerDiameter: 50mm, Output: 3W + 3W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB power type PC speaker compact size that can adjust the volume at hand

Ulasan Produk

Tidak ada ulasan