Buffalo USB-Powered Computer Speaker Black

Sebelum PPN:
Rp549.900
Spesifikasi
Cable Length (m)About 1.2
Cable Length (cm)Between speaker and controller: 50, between controller and plug: 70
Input TerminalInput terminal: 3.5mm stereo mini plug Power supply terminal: USB (Type-A) *For power supply
Mass of Main Unit (g)About 485
Maximum OutputPractical maximum output: 3.6W (1.8W + 1.8W)
Body Dimensions (WxHxD) (mm)72x135x94 (excluding protrusions)
Frequency Characteristic (Hz)120~18000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports USB power type PC speaker headphone output that allows you to adjust the volume at hand

Ulasan Produk

Tidak ada ulasan