Spesifikasi
| Cable Length (m) | Main unit-volume controller: approx. 0.45, volume controller-USB connector: approx. 1.3 |
|---|---|
| Included Accessories | Warranty |
| Interface | USB Type-A USB 2.0/1.1 |
| Suitable Model | Models equipped with a USB 2.0/1.1 terminal as standard - Windows PC - Mac (USB 2.0-equipped devices recommended) - PlayStation;3 |
| Conform to | Chrome OS |
| Frequency Band (Hz) | [Headphone part] 20-18k |
| Headset Impedance (ohm) | 32 |
| Microphone Impedance (ohm) | 2.2k |
| Microphone Part | Directionality Omnidirectional |
| Outer Dimensions (WxHxD) (mm) | 139x169x62 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB connection type that is not easily affected by noise Headband type with a wind filter that reduces noise in the microphone section for a stable fit
Ulasan Produk
Tidak ada ulasan




















































































































































