Buffalo USB External Stereo Sound Adapter

Sebelum PPN:
Rp499.900
Spesifikasi
ColorBlack
AS ONE Part Number64-3774-30
Cable Length (m)0.15
Included AccessoriesWarranty (listed on the package mount)
Suitable ModelWindows PC with USB-A terminal, Mac, PS3, PS4
Connector ShapeUSB~Type-A Male - Monaural Mini Jack~Female, USB~Type-A Male - Stereo Mini Jack
Conversion TypeFemale - Male
Female MountingMonaural mini jack~female, stereo mini jack
Male MountingUSB Type-A
Supported OSChrome OS
USB typeUSB2.0/1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB audio conversion cable that can be used with a headset with a 3-pole mini plug connection via USB
Compatible with PS3/PS4
Built-in DAC makes it independent of the sound environment on the PC side
RoHS standard compliant

Ulasan Produk

Tidak ada ulasan