Spesifikasi
| Color | Black |
|---|---|
| Suitable Model | PCs with a USB~Type-A interface, etc. Peripherals with a USB~3.0 standard (micro-B) interface, etc. |
| Connector Shape | USB~Type-A male - USB~Micro-B male |
| Transmission Speed (Gbps) | 5(USB 3.0) |
| Operating Environment | Temperature 5 to 35°C, humidity 20 to 80% (no condensation) |
| Cable Outer Diameter (φmm) | 4 |
| Conversion Type | Male - Male |
| Data Transfer Rate | 480(USB 2.0), 12(USB 1.1), 1.5(USB 1.0) |
| Type of Cable | Slim and soft |
| USB type | USB3.0/2.0/1.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB3.0AtomicroB cable - Achieves a transfer speed of 5Gbps, which is more than 10 times that of USB2.0. You can intuitively understand the insertion direction! Easy-to-hold connector with undulations Soft and easy-to-use slim cable
Ulasan Produk
Tidak ada ulasan




















































































































































