Buffalo USB 2.0 Cable A to C 3m Black

Sebelum PPN:
Rp319.900
Spesifikasi
ColorBlack
AS ONE Part Number64-3779-63
Cable Length (m)3
Suitable ModelUSB Type-A equipped device and USB Type-C equipped device
Connector ShapeUSB~Type-A male - USB~Type-C male
Conversion TypeMale - Male
FeaturePower delivery support, data transmission
Maximum Current (A) 3 (standard value)
Maximum Voltage (V) 5 (standard value)
Operating EnvironmentTemperature 0 to 40°C, humidity 10 to 85% (no condensation)
USB typeUSB2.0/1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a USB Type-C connector that can be inserted in either the vertical direction
USBType-AtoType-C cable Data transfer speed up to 480Mbps (theoretical value/USB2.0)
Also supports video transfer
Data can be exchanged between USB compatible devices without OTG compatible/PC

Ulasan Produk

Tidak ada ulasan

Halaman Terkait