Buffalo USB3.0 A to B Slim Cable

Sebelum PPN:
Rp439.900
Spesifikasi
ColorBlack
AS ONE Part Number64-3779-53
Cable Length (m)3
Suitable ModelPCs with a USB~Type-A interface, etc. Peripherals with a USB~3.0 standard (Type-B) interface, etc.
Connector ShapeUSB~Type-A male - USB~Type-B male
Cable Outer Diameter (φmm)4
Conversion TypeMale - Male
Data Transfer Rate480(USB 2.0), 12(USB 1.1), 1.5(USB 1.0)
Operating EnvironmentTemperature 5 to 35°C, humidity 20 to 80% (no condensation)
Transmission Speed (Gbps)5(USB 3.0)
Type of CableSlim and soft
USB typeUSB3.0/2.0/1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB3.0AtoB cable - Achieves a transfer speed of 5Gbps, which is more than 10 times that of USB2.0. You can intuitively understand the insertion direction!

Ulasan Produk

Tidak ada ulasan