Buffalo Conversion Adapter USB Microb to Type-C White

Sebelum PPN:
Rp129.900
Spesifikasi
Terminal ShapeUSB Type-C male-USB micro-B female, 56kΩ register mounted
AS ONE Part Number64-3777-80
InterfaceUSB 2.0/1.1
Suitable ModelDevices with USB Type-C terminal
Cable Thickness (mm)2.7
Maximum Current (A) 3 (standard value)
Maximum Voltage (V) 20 (standard value)
Operating EnvironmentTemperature 5-40°C, humidity 10-80% (no condensation)
Outer Dimensions (WxHxD) (mm)12x6x21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type-C adapter that supports quick charging and communication of the latest smartphones Supports quick charging up to 3.0A

Ulasan Produk

Tidak ada ulasan