Spesifikasi
| Color | Black |
|---|---|
| Mounting Method | overhead |
| Cable Length (m) | Main unit-volume controller: approx. 0.45, volume controller-USB connector: approx. 1.3 |
| Included Accessories | Warranty (listed on the package mount) |
| Interface | USB Type-A USB 2.0/1.1 |
| Conform to | Chrome OS |
| Directivity | Microphone: Unidirectional |
| Frequency Band (Hz) | Headphone part: 20 to 18000, Microphone part: 100 to 10000 |
| Impedance (ohm) | Headphone part: 32, microphone part: 2.2k |
| Maximum Input (mW) | Headphone part: 100 |
| Outer Dimensions (WxHxD) (mm) | Main unit (when used): 148x178x72, Main unit (when stored): 95x120x72 (* volume controller not included) |
| Sensitivity (dB) | Headphone part: 105 ± 3, Microphone part: -58 ± 3 |
| Suitable Model | Models equipped with USB 2.0/1.1 terminal as standard, Windows PC, Mac (USB 2.0 equipped machine recommended), PlayStation (R) 3 |
| Supported OS | Mac OS X 10.4 or later, Mac OS X 9x, Windows 10, Windows 7 64-bit/32-bit, Windows 8.1, Windows 8 64-bit/32-bit, Windows Vista 64-bit/32-bit, Windows XP |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with a large 40mm driver unit that can be heard firmly Folding structure that can be stored neatly when not in use USB connection type that is not easily affected by noise With a wind filter that reduces noise in the microphone part Headband type with a stable fit
Ulasan Produk
Tidak ada ulasan




















































































































































