Spesifikasi
| Color | Black |
|---|---|
| Standard | VCCI Class B |
| Mounting Method | Ear hanging |
| AS ONE Part Number | 64-3774-56 |
| Cable Length (m) | About 1.8 |
| Conform to | Chrome OS |
| Directivity | Microphone: Omnidirectional (omnidirectional) |
| Driver Unit (Φmm) | Headphones: 27 |
| Frequency Band (Hz) | Headphone part: 20 to 20000, Microphone part: 100 to 10000 |
| Impedance (ohm) | Headphone part: 32, microphone part: 2.2k |
| Included Accessories | Warranty (listed on the inside of the package mount) |
| Interface | USB Type-A |
| Maximum Input (mW) | Headphone part: 30 |
| Operating Environment | Temperature: 5 to 40°C, Humidity: 10% to 80% (no condensation) |
| Outer Dimensions (WxHxD) (mm) | 70x132x25 |
| Sensitivity (dB) | Headphone part: 109 ± 3, Microphone part: -34 ± 3 |
| Suitable Model | Windows PC with USB terminal, Mac, PlayStation (R) 4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB connection method that can be used simply by connecting to the USB port of a computer Headband type with a stable fit Equipped with a 27 mm driver unit that can be heard firmly With a volume controller that can adjust the volume
Ulasan Produk
Tidak ada ulasan




















































































































































