Buffalo USB2.0 Bus-Powered USB Hub 4 Port Both

Sebelum PPN:
Rp419.900
Spesifikasi
ColorBlack
Number of Ports4 ports
AS ONE Part Number64-3774-02
Included AccessoriesInstruction manual/Warranty card
Cable Length (cm)Approximately 7 (excluding connector part)
Conform toChrome + OS + (This product supports only Japanese OS.)
Connector Shape-DownstreamType-A
Connector Shape-UpstreamType-A
Data Packet RateUSB2.0: Maximum 480Mbps (standard value), USB1.1: Maximum 12Mbps (standard value)
Interface-DownstreamUSB 2.0, USB 1.1
Interface-UpstreamUSB 2.0, USB 1.1
Operating EnvironmentTemperature: 5 to 40°C, Humidity: 10% to 80% (no condensation)
Outer Dimensions (WxHxD) (mm)95x15x24
Power Supply MethodBus power
Supply Current (mA)Total of 4 ports: Within 440 (* Depends on the supply current of the connected PC)
Supported OSWindows 10, Windows 7, Windows 8.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses USB connectors on both the PC side and the USB device side, freeing you from the frustration that USB does not insert well Because it is a vertically symmetrical design, you can place the USB port in any direction in the front and back regardless of whether you insert it on the left or right side of the PC. - Convenient for storage

Ulasan Produk

Tidak ada ulasan