Buffalo USB 2.0 Bus-Powered Hub 4-Port

Sebelum PPN:
Rp439.900
Spesifikasi
ColorBlack
Number of Ports4 ports
AS ONE Part Number64-3773-88
Cable Length (cm)Approximately 10 (excluding connector part)
Operating EnvironmentTemperature: 5 to 40°C, Humidity: 10% -85% (no condensation)
Conform toChrome OS
Connector Shape-DownstreamType-A
Connector Shape-UpstreamType-A
Data Packet RateUSB2.0: Maximum 480Mbps (standard value), USB1.1: Maximum 12Mbps (standard value)
Interface-DownstreamUSB 2.0, USB 1.1
Interface-UpstreamUSB 2.0, USB 1.1
Outer Dimensions (WxHxD) (mm)98x17x22 (excluding protrusions)
Power Supply MethodBus power
Supply Current (mA)Total of 4 ports: Within 440 (* Depends on the supply current of the connected PC)
Supported OSOS X 10.9 or later, Windows 10, Windows 7, Windows 8.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-use and affordable USB hub with simple functions Focused on front 3 ports + side 1 port side port structure Bus-powered type that does not require a power supply, so no AC adapter is required
The USB cable is directly attached to the main unit, so there is no need to worry about losing it and it is convenient to carry.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait