Spesifikasi
| Color | Black |
|---|---|
| Number of Ports | 4 ports |
| AS ONE Part Number | 64-3773-86 |
| Cable Length (m) | Approximately 1.0 (* excluding connector), AC adapter cable length: Approximately 1.5 |
| Included Accessories | AC adapter (5V, 3.0A), instruction manual |
| Conform to | Chrome + OS + (This product supports only Japanese OS.) |
| Connector Shape-Downstream | Type-A |
| Connector Shape-Upstream | Type-A |
| Data Packet Rate | USB3.0: Maximum 5Gbps (standard value), USB2.0: Maximum 480Mbps (standard value), USB1.1: Maximum 12Mbps (standard value) |
| Interface-Downstream | USB 3.2 Gen 1, USB 3.1 Gen 1, USB 3.0, USB 2.0, USB 1.1 |
| Interface-Upstream | USB 3.2 Gen 1, USB 3.1 Gen 1, USB 3.0, USB 2.0, USB 1.1 |
| Operating Environment | Temperature: 5 to 40°C, Humidity: 10% to 80% (no condensation) |
| Outer Dimensions (WxHxD) (mm) | 82x15x44 (excluding protrusions) |
| Power Supply Method | Self-powered: 4 ports total 2900mA or less, bus-powered: 4 ports total 800mA or less (when USB3.0 port is connected) (* Depends on the supply current of the connected computer) |
| Supported OS | OS X 10.9 or later, Windows 10, Windows 7, Windows 8.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supports high-speed communication of USB3.0 Supports both self and bus
Safe for devices with high power consumption with an AC adapter In addition to the overcurrent/overvoltage prevention circuit, a safe design that uses a large-diameter DC jack
Safe for devices with high power consumption with an AC adapter In addition to the overcurrent/overvoltage prevention circuit, a safe design that uses a large-diameter DC jack
Ulasan Produk
Tidak ada ulasan




















































































































































