Buffalo Multi USB3.0 Memory Card Reader Adapter High-End Model

Sebelum PPN:
Rp779.900
Spesifikasi
Included AccessoriesUSB cable (1m), instruction manual/warranty card
InterfaceUSB3.0/2.0/1.1(Type-A)
Suitable ModelWindows PC with USB3.0/2.0 (Type-A) terminal, Mac with USB3.0/2.0 (Type-A) terminal, PlayStation (R) 4
Current Consumption (mA)Maximum: 900
Operating EnvironmentTemperature: 5 to 40°C, Humidity: 5% -90% (no condensation)
Applicable MediaCompact Flash/Microdrive, Memory Stick Duo/PRO+Duo, Memory Stick Micro, microSD/microSDHC/microSDXC, miniSD/miniSDHC, Memory Stick/Memory Stick PRO, SD/SDHC/SDXC, xD picture card
Conform toChrome + OS + (This product supports only Japanese OS.)
Outer Dimensions (WxHxD) (mm)85x16x50 (excluding protrusions)
Supported OSOS X 10.8 or later, Windows 10, Windows 7, Windows 8.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB3.0 high-end multi-card reader has been renewed to become more affordable!
Covers a wide range of major media and allows copying between media!
Discerning design to prevent CF pin breakage

Ulasan Produk

Tidak ada ulasan