Buffalo USB3.0 Bus-Powered USB Hub 3-Port

Sebelum PPN:
Rp509.900
Spesifikasi
ColorBlack
Number of Ports3 port
AS ONE Part Number64-3773-78
Dimensions (WxDxH) (mm)Approximately 67x34x13 (excluding protrusions)
Cable Length (cm)Approximately 10 (excluding connector part)
Conform toChrome + OS + (This product only supports Japanese OS.)
Connector Shape-DownstreamType-A
Connector Shape-UpstreamType-A
Data Packet RateUSB3.0: Maximum 5Gbps (standard value) /USB2.0: Maximum 480Mbps (standard value) /USB1.1: Maximum 12Mbps (standard value)
Interface-DownstreamUSB 3.2 Gen 1, USB 3.1 Gen 1, USB 3.0, USB 2.0, USB 1.1
Interface-UpstreamUSB 3.2 Gen 1, USB 3.1 Gen 1, USB 3.0, USB 2.0, USB 1.1
Operating Environment (°C/%RH)5~40, 5~85
Power Supply MethodBus power
Supply Current (mA)3 ports total 800 or less (when USB3.0 port is connected) * Depends on the supply current of the connected PC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports high-speed communication of USB3.0
The smallest value model in the history of the BUFFALO lineup, a small size but easy to insert and remove. Front 2 port + side 1 port design that allows easy insertion and removal of wide equipment

Ulasan Produk

Tidak ada ulasan