Buffalo Ultra HD Blu-Ray Compatible Portable Drive for USB3.0 Slim Type with Both Windows/Mac Window Dedicated Editing and Playback Software USB Type-C Conversion Cable Included Black

Sebelum PPN:
Rp8.999.900
Spesifikasi
TypeExternal
AS ONE Part Number64-3971-26
Power SupplyUSB bus power, external power supply compatible (AC-DC5 series) * Optional product
InterfaceUSB3.0
Suitable ModelWindows PCs and Macs equipped with USB3.1(Gen1)/USB3.0/2.0 Type-A/Type-C terminals
Conform toChrome + OS + (attached software is not available)
Dimensions (HxWxD) (mm)138x14.4x152
Disc Loading TypeTray type
Maximum Power Consumption (W)7.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with Ultra HD Blu-ray(TM) playback Slim body ideal for ultrabooks that can be carried around with confidence with "notification LED" and "Boost cable" Compatible with M-Disc to protect precious memories for a long time Can be used with Mac standard software Conversion Enables data storage with a large capacity of over 100GB that can be easily connected to the new MacBook with a cable.Enjoy 3D images on your computer.Convert your SD images to high definition and make full use of the drive with the included software that provides playback.

Ulasan Produk

Tidak ada ulasan