Buffalo Equipped with Virus Check & Password Lock Auto Return Function USB3.1 Gen1 /USB3.0 Compatible High-Speed USB Memory Ruf3-Kv Series
Sebelum PPN:
Rp1.499.900 - Rp1.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Dark silver |
|---|---|
| Rated Voltage (V) | 5.0±5% |
| Number of Ports | 1 port |
| Power Supply | USB bus power |
| Interface | USB3.1(Gen1)/USB3.0/2.0 |
| Cap Type | Knock type |
| Connector | USB A socket |
| Maximum Power Consumption (W) | 2.5 |
| Operating Environment | Temperature: 0 to 40°C, Humidity: 20 to 80% (no condensation) |
| Outer Dimensions (WxHxD) (mm) | 19.8x68x10 * Main unit only (excluding protrusions) |
| Suitable Model | Windows PC equipped with USB3.1 (Gen1) /USB3.0/2.0 Type-A terminal |
| Supported OS | [USB3.1 (Gen1) /USB3.0/2.0 connection] Windows10/8.1/7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Read speed with virus check function Up to approx. 400MB/s Knock-type high-speed USB memory
Data can be carried safely and securely
Data can be carried safely and securely
Ulasan Produk
Tidak ada ulasan




















































































































































