Spesifikasi
| Dimensions (WxHxL) (mm) | 90x23x260 (main unit only) |
|---|---|
| Cable Length (mm) | 162 |
| Cable Conector | USB-C, HDMI, DisplayPort, VGA, USB-A, Ethernet, 3.5mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Connect multiple devices at the same time
Expanded from USB-C port to HDMI, DisplayPort, VGA, USB-A x 3, Gigabit Ethernet port, SD/MicroSD card reader, 3.5mm audio port, USB-C PD Supports pass-through charging up to 100W Port on the back Compact design with
Can also be used as a laptop stand
Achieves high-speed data transfer between laptops and peripherals with a bandwidth of 5 Gbps
VGA, HDMI, DisplayPort video port supports up to 4K resolution on multiple displays
Expanded from USB-C port to HDMI, DisplayPort, VGA, USB-A x 3, Gigabit Ethernet port, SD/MicroSD card reader, 3.5mm audio port, USB-C PD Supports pass-through charging up to 100W Port on the back Compact design with
Can also be used as a laptop stand
Achieves high-speed data transfer between laptops and peripherals with a bandwidth of 5 Gbps
VGA, HDMI, DisplayPort video port supports up to 4K resolution on multiple displays
Ulasan Produk
Tidak ada ulasan




















































































































































