Belkin USB-C Multimedia Adapter Gigabit Ethernet/HDMI/VGA/USB-A

Sebelum PPN:
Rp899.900
Spesifikasi
Dimensions (WxHxL) (mm)103x15.5x52 (main unit only)
Cable Length (mm)150
Female MountingLAN port, HDMI, VGA, USB-A
Male MountingUSB Type-C
Cable ConectorUSB-C, Ethernet, USB-A, VGA, HDMI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has 5 types of ports, Gigabit Ethernet, USB-A 3.0, VGA, HDMI (4K), and USB-C (data transfer possible), and is compatible with USB-C devices such as Mac and Windows PC.
Provides compatibility with Mac, Windows PC and other USB-C devices.

Ulasan Produk

Tidak ada ulasan