Spesifikasi
| Included Accessories | USB-C Multimedia Hub |
|---|---|
| Cable Length (cm) | 28.2 |
| Dimensions (WxH) (mm) | 52x16 |
| Transfer Rate (Gbps) | 5 |
| Weight (reference) Sealed type (g) | 118 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With a bandwidth of up to 5 Gbps, the USB-C multimedia hub is an all-in-one solution that connects USB-C compatible PCs to multiple devices, boasting docking station-like performance on the go. Use this USB-C multimedia hub to give seamless presentations and create a highly productive work environment without the stress of delays between devices. With a compact design, it supports HDMI connection at 4K 30Hz, SD card, USB-A terminal x 2 ports, USB-C x 1 port for pass-through charging of up to 60W, and you can choose between expandability and charging application You don't have to. In addition, the 1Gb Ethernet port ensures a secure Internet connection at all times.
Ulasan Produk
Tidak ada ulasan




















































































































































