Ainex USB-C power conversion Adapter PD65W Compatible for 5.5mmx2.5mm
#Grup produk P110239714
Spesifikasi
| Color | Black |
|---|---|
| Dimensions (WxDxH) (mm) | 33x28x13.5 |
| Input Voltage (V) | AC adapter (DC input) side input Voltage: DC16 or more and 20 or less |
| Output voltage (V) | DC5, DC9 and AC adapter main unit rated Voltage |
| Connector Shape | AC adapter (DC input) side: Outer diameter 5.5mm (-) x inner diameter 2.5mm (+) round DC jack, PD output side: USB Type-C male |
| Maximum Output Power (W) | 65 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Converts an AC adapter for notebooks into a USB Type-C (USB-C) power adapter for notebook computers and smartphones.
You can effectively utilize your existing AC adapter.
Compatible with AC adapters with an output of 16 V DC or more and 20 V or less, and a round DC plug with an outer diameter of 5.5 mm and an inner diameter of 2.5 mm.
You can PD charge USB Type-C compatible devices that support up to 65W.
PD output voltage is DC5V, DC9V and the output voltage of the AC adapter itself.
The adapter body is very compact and convenient to carry.
You can effectively utilize your existing AC adapter.
Compatible with AC adapters with an output of 16 V DC or more and 20 V or less, and a round DC plug with an outer diameter of 5.5 mm and an inner diameter of 2.5 mm.
You can PD charge USB Type-C compatible devices that support up to 65W.
PD output voltage is DC5V, DC9V and the output voltage of the AC adapter itself.
The adapter body is very compact and convenient to carry.
Ulasan Produk
Tidak ada ulasan




















































































































































