Ainex USB3.2 Gen2 Type-C Relay Adapter C Female to C Female
#Grup produk P110239699
Spesifikasi
| Color | Black |
|---|---|
| Dimensions (WxDxH) (mm) | 27x15x7.5 |
| Applicable Standard | USB3.2Gen2 (backwards compatible with USB3.1/3.0/2.0/1.1) |
| Conversion Type | Female-female |
| Female Mounting | USBType-C female, USBType-C female |
| Transfer Rate (Gbps) | 10 (theoretical value) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a relay adapter (extension adapter) for USB Type-C (USB-C) cable.
Can be extended by connecting multiple USB Type-C cables.
It can also be used to convert a connector from male to female (gender changer).
SuperSpeed USB 10Gbps compatible. Achieves high-speed data transfer of 10Gbps in an environment compatible with USB 3.2 Gen 2. (Theoretical value)
It is small and convenient to carry.
Can be extended by connecting multiple USB Type-C cables.
It can also be used to convert a connector from male to female (gender changer).
SuperSpeed USB 10Gbps compatible. Achieves high-speed data transfer of 10Gbps in an environment compatible with USB 3.2 Gen 2. (Theoretical value)
It is small and convenient to carry.
Ulasan Produk
Tidak ada ulasan




















































































































































