Ainex USB3.0-VGA Conversion Adapter

Sebelum PPN:
Rp639.900
Spesifikasi
ColorBlack
StandardCompatible with USB 3.0 standard
Power SupplyUSB bus power
Included AccessoriesInstruction manual
Connector ShapePC side: USB 3.0 Standard-A male, Display side: VGA female (Mini D-Sub 15 pin)
Cable Length (cm)About 15
Conversion TypeMale-female
Female MountingVGA (mini D-Sub 15 pin)
Male MountingUSB 3.0
Maximum Resolution1920x1080 (1080p)/60Hz
Supported OSWindows 10/11 (32/64bit)
Supported Resolution1920x1080, 1680x1050, 1600x900, 1440x900, 1360x768, 1280x800, 1280x768, 1280x720, 1600x1200, 1366x768, 1280x1024, 1280x960, 1152x864, 1024x768

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Output video from the computer's USB 3.0 port to a display/projector equipped with a VGA port. (Sound cannot be output)
A multi-display environment can be constructed in combination with the video output of a personal computer.
Supports Full HD (1920 x 1080)/60Hz at maximum.
The screen display supports both duplication/expansion modes.
The driver can be easily installed from the folder displayed on Windows when this product is connected.
Up to 4 units of this product can be connected to one computer.
The product is a general-purpose product, and operation is not guaranteed in all combinations.
[1] The display performance/number of units of this product depends on the performance of the CPU.
VGA output cannot be converted to USB.
Audio cannot be output.
HDCP is not supported. Copyright-protected images such as terrestrial digital broadcasting cannot be displayed.
Since the screen is displayed after the OS starts, the BIOS setting screen cannot be displayed.
Connect directly to a USB 3.0 port on your computer. If it is connected to a USB hub or front panel extension cable, it may not work properly.
It cannot be used to connect a computer and an LCD pen tablet.

Ulasan Produk

Tidak ada ulasan