Ainex USB Audio Conversion Cable for 4-Pole Headset
#Grup produk P110239617
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | Device side: USB 2.0 Standard-A male - Headphone side: 4-pole stereo mini jack |
| Cable Length (cm) | 20 |
| Supported OS | Windows 10/11 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Allows you to connect a 4-pole mini plug headset/earphone with microphone to the USB Type-A port. You can use headsets/earphones with microphones on computers that do not have a 4-pole minijack. No driver required. Works with standard Windows drivers.
- The product is a general-purpose product, and operation is not guaranteed in all combinations.
- The product is a general-purpose product, and operation is not guaranteed in all combinations.
Ulasan Produk
Tidak ada ulasan




















































































































































