Ainex USB Rear Slot 2 Port
#Grup produk P110239574
Spesifikasi
| Color | Beige |
|---|---|
| Included Accessories | Low profile bracket x 1 |
| Cable Length (cm) | 30 |
| Conversion Type | Female - Female |
| USB type | USB 2.0/1.1 |
| Female Mounting | Rear slot side: USB 2.0 Standard-A female x 2 - Motherboard side: 2 x 5 pin female x 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can extend the connector from the USB 2.0 header on your motherboard to the rear slot. Effective use of unused on-board USB! Motherboard connection is easy with the set-pin type. 2 ports can be used. It also supports low profile slots.
Ulasan Produk
Tidak ada ulasan




















































































































































