Ainex PD100W Compatible USB 2.0 Type-C Cable C -
#Grup produk P110239413
Spesifikasi
| Color | Black |
|---|---|
| Cable Length (m) | Approximately 1~(including connector) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Connector Shape | USB~Type-C~Male, USB~Type-C~Male |
| Conversion Type | Male - Male |
| Male Mounting | USBType-C |
| Maximum Data Transfer Rate (Theoretical) (Mbps) | 480 |
| USB type | USB~2.0 standard compatible, USB~PD~(Power~Delivery)~compatible~(up to 20V-5A~100W) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a USB 2.0 Type-C (USB-C) cable that supports USB PD (Power Delivery) 100W.
You can connect devices equipped with a USB Type-C connector.
Supports up to 100W power supply in a USB PD compatible environment.
Supports charging up to 5A.
Supports 480Mbps data transfer. (Theoretical value)
It has a built-in eMarker that informs the device of cable specifications.
You can connect devices equipped with a USB Type-C connector.
Supports up to 100W power supply in a USB PD compatible environment.
Supports charging up to 5A.
Supports 480Mbps data transfer. (Theoretical value)
It has a built-in eMarker that informs the device of cable specifications.
Ulasan Produk
Tidak ada ulasan




















































































































































