Ainex PD100W Compatible USB Type-C Extension Cable

Sebelum PPN:
Rp229.900
Spesifikasi
ColorBlack
Cable Length (m)About 1
Connector ShapeUSB + Type-C + male, USB + Type-C + female
Female MountingUSB Type-C
Male MountingUSB Type-C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB 3.2 Gen 1 Type-C (USB-C) extension cable compatible with USB PD 100W.
USB PD (Power Delivery) Supports up to 100W power supply in a compatible environment.
It supports charging up to 5A.
Supports high-speed data transfer of SuperSpeed USB (5Gbps: theoretical value) .
This is convenient when the cable length of the USB device is not enough or you want to extend the USB port of your PC.
- The cable length that can be extended varies depending on the usage environment. - To operate at USB PD (Power Delivery) 100W, all transmission paths such as host/cable/hub/device must support USB PD 100W or higher. - The supply voltage/current value depends on the performance of the connected device. - USB 2.0/1.1 devices can be connected, but the operation will not be USB 3.2 Gen 1 (USB 3.1/3.0). - Compatible with USB 3.2, but the USB standard does not stipulate extension. - It may not work properly depending on the environment.

Ulasan Produk

Tidak ada ulasan