Ainex USB3.1 Gen2 Conversion Adapter C Female to C Male Horizontal L Shaped U32CC-LFAD Black
#Grup produk P110238937
Spesifikasi
| Color | Black |
|---|---|
| Size (mm) | W29.2xD25.55xH7.5~(D18.8 excluding connector) |
| Connector Shape | USB~Type-C~Female - USB~Type-C (horizontal L type)~Male |
| Transmission Speed (Gbps) | 10 (theoretical value) |
| Conversion Type | Female - Male |
| Female Mounting | USB Type-C |
| Male Mounting | USB~Type-C (horizontal L type) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Converts a USB Type-C (USB-C) cable to a left or right L-shape. 10Gbps compatible
Ulasan Produk
Tidak ada ulasan




















































































































































