Spesifikasi
| Package Type | Color Box |
|---|---|
| Ref. No. | EDQ71006 |
| SAP | 100157539 |
| Main Material | 20 steel |
| Package Manner | 1:PCS 4:CAR |
| Product Color | Yellow |
| SAP Spec | 6T |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
-Welding process, not easy to leak oil-With safety valve, safe and reliable
-Finish drawing oil cylinder, enhanced service life
-Thick base, strong stability
Ulasan Produk
Tidak ada ulasan



















































































































































/nnP110228851-1.jpg)
