ULTRATECH Spill Dikes

Sebelum PPN:
Rp3.699.900
Spesifikasi
MaterialPolyethylene
ColorOrange
UNSPSC47131905
ShapeTriangular
Width (inch)4
Components Included(1) Corner Section
Connection TypeNone
Corner Section Dimensions (LxWxH) (inch)4x4x2-1/4
Corner Sections Height (inch)2-1/4
Corner Sections Length (inch)4
Corner Sections Width (inch)4
Drive OverNo
For use with Surface TypeSmooth Surfaces
Height (inch)2-1/4
Includes(1) Corner
Indoor/Outdoor UseIndoor, Outdoor
Length (inch)4
Maximum Liquid Temperature Exposure (°F)225 for up to 30 min
Maximum Temperature Limit (°F)160
Minimum Temperature Limit (°F)0 (zero)
Number of Corner Sections1
Product TypeSpill Berms Corner Section
Recycled Content (%)No Recycled Content
Supports EPA Compliance40 CFR 122.26
Supports NPDES ComplianceYes
Supports SPCC ComplianceYes
Temperature Limit (°F)0 to 160
UV ResistantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spill dikes are used to form a temporary barrier to contain spills. They are modular in construction and have interlocking components.

Ulasan Produk

Tidak ada ulasan