LYLE No Soliciting Signs

Sebelum PPN:
Rp109.900 - Rp179.900
Spesifikasi
Printed LanguageEnglish
Sign HeaderNotice
Sign Legend StyleText
ADA CompliantNo
Metal DetectableNo
ANSI 969 CompliantNo
ANSI StandardsANSI Z53.1-1967
Abrasion ResistantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceNo
Chemical ResistantNo
Corrosion ResistantNo
Depth (inch)1/25
Glow In The DarkNo
Graffiti ResistantYes
Includes Mounting HardwareNo
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)15
Maximum Viewing Distance Unfavorable Conditions (ft)3
Minimum Application Temperature (°F)65
Mirror PrintNo
Number of Printed Sides1
Outdoor Life Expectancy (year)1 to 2
Package Quantity1
Protective CoatingClear Film Laminate
Retroreflective GradeEngineer Grade
Sign Header Background ColorBlue
Sign Header StyleText
Sign Header Text ColorWhite
Sign Legend Background ColorWhite
Sign MaterialReflective Sheeting
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
State Specific SignNo
Thickness (inch)0.004
UNSPSC55121718
UV ResistantYes
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan