USA INDUSTRIALS Manual Ball Valves

Sebelum PPN:
Rp499.900 - Rp519.900
Spesifikasi
UNSPSC40141607
StandardsFDA Listed
Overall Length (inch)2.39
Body MaterialAcetal
Seal MaterialEPDM
3-A ComplianceNot Rated
Ball MaterialAcetal
Ball Port StyleStandard Port
Connection Size - Side 1 (inch)1/4
Connection Size - Side 2 (inch)1/4
Connection Type - Side 1Push
Connection Type - Side 2Push
For MediaWater
HandleWedge
Handle ColorBlue
Handle MaterialAcetal
Max. Pressure (CWP) (psi)115
Max. Pressure (Combustible Gas)Not Rated
Media Temperature Range (°F)32 to 140
Nominal Valve Size (inch)1/4
Seat MaterialAcetal
Stem MaterialAcetal
Stem TypeExtended Stem
Valve Body StyleStraight
Valve ConstructionOne-Piece
Vented Ball ValveNon-Vented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Acetal ball valves have high impact strength, resist abrasion better than most metals, and are highly resistant to solvents. They should not be used in applications transferring bases or acids.

Ulasan Produk

Tidak ada ulasan