MASTER LOCK Electrical-Plug Lockout Devices

Sebelum PPN:
Rp449.900 - Rp619.900
Spesifikasi
UNSPSC46171511
StandardsOSHA 29 CFR 1910.147
IncludesHigh-Visibility Permanent Safety Labels
LanguageEnglish; French; Spanish
HeaderDanger
For Maximum Cord Diameter (inch)3/4
For Maximum Padlock Shackle Diameter (inch)9/16
For Plug Type2-Prong; 3-Prong
LabelingLabel Included
Lockout ColorRed
Lockout MaterialThermoplastic
Maximum Number of Padlocks1
Plug Lockout TypeRotating Electrical Plug Lockout

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These lockout devices secure the entire plug end of a power cord to ensure it can't be plugged in and equipment energized.

Ulasan Produk

Tidak ada ulasan