LYLE Dumpster Signs

Sebelum PPN:
Rp119.900 - Rp179.900
Spesifikasi
Printed LanguageEnglish
Sign Legend StyleText
ADA CompliantNo
Metal DetectableNo
UV ResistantYes
ANSI 969 CompliantNo
ANSI StandardsANSI Z53.1-1967
Abrasion ResistantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceNo
Chemical ResistantNo
Corrosion ResistantNo
Depth (inch)1/25
Glow In The DarkNo
Graffiti ResistantYes
Includes Mounting HardwareNo
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)15
Maximum Viewing Distance Unfavorable Conditions (ft)3
Minimum Application Temperature (°F)65
Mirror PrintNo
Number of Printed Sides1
Outdoor Life Expectancy (year)1 to 2
Package Quantity1
Protective CoatingClear Film Laminate
Retroreflective GradeEngineer Grade
Sign Header StyleText
Sign MaterialReflective Sheeting
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
State Specific SignNo
Thickness (inch)0.004
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan