LYLE Construction Equipment Signs

Sebelum PPN:
Rp119.900 - Rp229.900
Spesifikasi
UNSPSC55121704
Printed LanguageEnglish
Sign Legend StyleText
ADA CompliantNo
Metal DetectableNo
ANSI 969 CompliantNo
ANSI StandardsANSI Z53.1-1967
Abrasion ResistantNo
Adhesive StylePermanent
Anti-Slip SurfaceNo
Corrosion ResistantNo
Depth (inch)1/250
Glow In The DarkNo
Material PropertiesFlexible
Minimum Application Temperature (°F)65
Mirror PrintNo
Number of Printed Sides1
Package Quantity1
Sign FormatTraditional OSHA
Sign Header StyleText
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
State Specific SignNo
Thickness (inch)0.004
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan