LIQUIFIT Manual Ball Valve

Sebelum PPN:
Rp239.900
Spesifikasi
UNSPSC40142613
Overall Length (inch)2.04
Manufacturer Part NumberLFPP4VFC2
Country of OriginUSA (subject to change)
Body MaterialPolypropylene
3-A ComplianceMeets 3A Sanitary Standards
Ball MaterialPSU
Ball Opening Size (inch)0.19
Ball Port StyleFull Port
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 1 (inch)1/4
Connection Size - Side 2 (inch)1/8
Connection Type - Side 1Push
Connection Type - Side 2NPT
For MediaWater
HandleLever
Handle ColorGray
Handle Height (inch)0.9
Handle MaterialAcetal
Max. Pressure (CWP) (psi)150
Max. Pressure (Combustible Gas)Not Rated
Media Temperature Range (°F)35 to 200
NSF Certifications for Food and Drinking WaterNSF 51; NSF 61
Nominal Valve Size (inch)1/4
Seal MaterialEPDM
Seat MaterialEPDM
StandardsFDA; NSF/ANSI 51; NSF/ANSI 62
Stem MaterialPSU
Stem TypeBlowout Resistant
Vacuum Service RatingNot Rated
Valve Body StyleStraight
Valve ConstructionTwo-Piece
Valve SeriesVFC
Vented Ball ValveNon-Vented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NSF (National Sanitation Foundation) 51 compliant polypropylene ball valves meet requirements for handling food and personal care products. Polypropylene is a wear- and corrosion-resistant thermoplastic.

Ulasan Produk

Tidak ada ulasan