EVOLIS Printer ID Card
#Grup produk P110181505
Spesifikasi
| Color | Red |
|---|---|
| Type | Single-Sided USB and Ethernet |
| UNSPSC | 55121802 |
| Width (inch) | 12-1/2 |
| Height (inch) | 8 |
| Barcodes | Yes |
| Card Type | 10 to 40 mil |
| Connection | USB and Ethernet |
| Country of Origin | France (subject to change) |
| Depth (inch) | 8-1/2 |
| Print Mode | Dye Sublimation |
| Print Speed | 150 Cards/hr |
| Resolution (dpi) | 300 |
| Voltage (V AC) | 100 to 240 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































