LIQUIDYNAMICS INC. Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)

Sebelum PPN:
Rp9.599.900 - Rp22.999.900
Spesifikasi
UNSPSC40151529
Country of OriginUnited Kingdom (subject to change)
Power SourceHand Operated
Duty cycleContinuous
Hose Inside Dia. (inch)3/4
Discharge Connection TypeHose Barb
Discharge Tube Outlet ID (inch)3/4
Discharge Tube Outlet OD (inch)1
For Container TypeDrum; Tote
Hose Outside Dia. (inch)1
Housing Material - PumpsPolypropylene
Max. Oil Flow (oz)10.6 per stroke
Max. Outlet Pressure (psi)10
Maximum Head Pump (ft)3
Pump Connection ID (inch)1
Runs DryYes
Self PrimingYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose hand drum pumps are designed for water transfer and pumping fluids other than food, fuels, or corrosives. They're used to dispense and transfer small volumes of fluid in general manufacturing and processing applications where a specialized pump isn't needed.
Feature
Compatible Chemicals: Acetic Acid 20%; Ammonium Hydroxide; Antifreeze (Coolant); Citric Acid 50%; DEF; Deionized Water; Ethyl (Ethanol); Ethylene Glycol; Formaldehyde; Formaldehyde 40%; Fresh Water; Glycerin; Isopropyl (Isopropanol); Potassium Hydroxide (50%); Salt Water; Sodium Bicarbonate (10%); Sodium Bisulfite; Sodium Hypochlorite/Bleach (to 20%)

Not Recommended Chemicals: Acetic Acid (Glacial); Acetic Acid 80%; Acetone; Ammonia (Liquids); Anhydrous Ammonia; Automatic Transmission Fluid; Biodiesel; Brake Fluid; Calcium Chloride; Chromic Acid 10%; Chromic Acid 30%; Chromic Acid 5%; Chromic Acid 50%; Cyclohexane; Diesel Fuel; E85; Ethyl Acetate; Fertilizers; Formic Acid; Fungicides; Gasoline; Heptane; Herbicides; Hexane; Hydraulic Oils (Petroleum); Hydraulic Oils (Synthetic); Hydrazine; Hydrochloric/Muriatic Acid (100%); Hydrochloric/Muriatic Acid (20%); Hydrochloric/Muriatic Acid (37%); Hydrofluoric Acid (20%); Hydrofluoric Acid (75%); Hydrofluoric Acid 100%; Kerosene; Lacquer Thinners; Lithium Grease; Methyl (Methanol); Methyl Chloride; Methyl Ethyl Ketone (MEK); Motor Oil; Naphtha; Nitric Acid (10% Solution); Nitric Acid (20% Solution); Nitric Acid (50% Solution); Nitric Acid (Concentrated Solution); Paint; Paint Thinner; Pesticides; Phosphoric Acid (40% Solution); Sodium Bisulfate; Sodium Hydroxide/Caustic Soda (20%); Sodium Hydroxide/Caustic Soda (50%); Sodium Hydroxide/Caustic Soda (80%); Stoddard Solvent (Mineral Spirits); Sulfuric Acid (10% - 75%); Sulfuric Acid (75% - 100%); Sulfuric Acid (to 10%); Toluene; Trichlorethylene (50%); Turpentine; Windshield Washer Fluid; Xylene

Features: Dispenses 1 gal Per 12 Strokes

Ulasan Produk

Tidak ada ulasan