Y. S. Machinery Pipe Boring Machine Piecut PB Series

Sebelum PPN:
Rp249.999.900
Spesifikasi
Cutting Oil DischargeTrochoid Pump
ChuckingManual (with clamping mechanism)
Cutting FeedManual
Angle (°)Gouge: 0 to 60
MotorThree-phase 200V, 750W x 4P
Processing Capacity (mm)Gouge: Φ17.3~60.5
Dimensions HxLxW (mm)930×720×750
Spindle Speed (rpm)50Hz: 54, 73, 208/60Hz: 65, 88, 250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports pipe diameters up to Φ60.5 (50A).
Can be used to gouge at angles up to 60°. Manual cutting feed and vise tightening.
Unique touch vise firmly grips the workpiece.
Vise moves. Economical as cutters can be used 5 to 10 times more. V-shaped jaws allow one-chucking without the need for an adapter!
Also capable of drilling and slotted holes.
Use
For hollowing out iron and stainless steel pipes.

Ulasan Produk

Tidak ada ulasan