Sebelum PPN:
Rp1.399.900 - Rp7.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 31160000 |
|---|---|
| Connector Gender | Female |
| Housing Material | Polyamide |
| IP Rating | IP20 |
| Maximum Operating Temperature (°C) | 70 |
| Minimum Operating Temperature (°C) | -25 |
| Operating Temperature Range (°C) | -25 to 70 |
| Series | Har-Port |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3.5 mm audio interface connectors mount in cutouts on panels and equipment to facilitate a stereo phone audio connection through the surface. They have a female jack on one side and a cable with a male connector on the other that extends the connection and plugs into female jacks on devices within the equipment. Their housing consists of a threaded base that mounts in panel cutouts and secures with a nut.
Ulasan Produk
Tidak ada ulasan




















































































































































