SHAT-R-SHIELD Square Hazardous Location Light Fixtures

Sebelum PPN:
Rp37.999.900
Spesifikasi
UNSPSC31160000
BAA CompliantYes
CA Title 24 CompliantYes
Color Rendering Index70
Color Temperature (Kelvin)5000
DimmableYes
Emergency Battery BackupNo
Fixture Rated Life (hour)100000
Fixture Voltage (V)120/277 AC
For Bulb TypeIntegrated LED
Ingress Protection RatingIP66; IP69K; NEMA 4X; NEMA 5
Lens MaterialPolycarbonate
Lighting CertificationDLC
Lighting TechnologyLED
Lumens (lm)11200
Lumens per Watt (lm/W)124
Maximum Ambient Temperature (°F)113
Maximum Fixture Wattage (W)90
Minimum Ambient Temperature (°F)-22
Mounting LocationPendant
Mounting StylePendant
Overall Height (inch)5-5/8
Overall Length (inch)13
Overall Width (inch)10-1/4
Safety RatingClass 1, Division 2, Groups: A, B, C, D; Class 2, Division 2, Groups: F, G; Class 3, Divisions 1 & 2
StandardsABS; cULus; NSF; UL1598; UL1598A; UL844; USDA
Temperature CodeT3C; T4
UL/CSA/ETL ListedUL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hazloc high bay lights deliver bright, uniform illumination from high ceilings and open trusses to floors and work surfaces below. They mount at greater heights than other types of hazardous location fixtures to illuminate factories, warehouses, and other large, open spaces in hazardous locations. Their built-in LED arrays eliminate the need to replace bulbs and typically last for years before requiring a replacement driver.

Ulasan Produk

Tidak ada ulasan