A D WEIGHING Pipette Accessories
#Grup produk P110128968
Spesifikasi
| UNSPSC | 41121517 |
|---|---|
| For use with | Most Brands of Single-Channel Manual and Electronic Pipettes |
| Color | White |
| Height (inch) | 4 |
| Accessory Type | Pipette Leak Checker |
| Capacity (uL) | 2 to 10000 |
| Material of Construction | Plastic |
| Special Features | Can Be Used to Leak Check All Mechanical and Electronic Pipettes |
| Type | Pipette Accessory |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































