HARTING Liquid-Tight Cable Grips

Sebelum PPN:
Rp459.900 - Rp1.399.900
Spesifikasi
UNSPSC31160000
Body ColorSilver
Body MaterialBrass
Connection OrientationStraight
Displayed BrandHARTING
Grommet Color CodeNo Code
Grommet MaterialPolyamide
Hazardous Location RatingNot Rated
IP RatingIP68; IP69
IncludesO-Ring
ItemCable Gland
Liquid-TightYes
Maximum Operating Temperature (°C)100
Minimum Operating Temperature (°C)-40
Sealing Ring MaterialNBR
SeriesHan CGM-M
StandardsDNV GL; ELV Compliant; REACH ANNEX XIV Substances; REACH Annex XVII Substances; REACH SVHC Substances; RoHS Compliant; UL/CSA
Thread GenderMale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These grips join cable to enclosures and equipment with a straight connection. They have a corrosion-resistant, metallic construction and feature an internal grommet that keeps liquids out, making them suitable for wet environments. These grips also provide strain relief to protect cable.

Ulasan Produk

Tidak ada ulasan