ELUMIGEN Linear LED Vapor Tight Light Fixtures

Sebelum PPN:
Rp5.899.900
Spesifikasi
UNSPSC31160000
Bulb IncludedIntegrated LED
Color Rendering Index80
Color Temperature (Kelvin)5000
DimmableYes
Dimming Method0-10V
Dimming Range (%)25
Emergency Battery BackupNo
Fixture Ballast TypeNo Ballast Required
Fixture TypeVapor Tight Light
For Bulb TypeIntegrated LED
For Maximum Bulb Wattage (W)50
IP Rating66
ItemVapor Tight Fixture
LED Replacement For4 Lamp T8
Lens ShapeFlat
Lens TypeRigid Diffuser
Light ColorDaylight
Light TechnologyLED
LinkableYes
Lumens (lm)6500
Lumens Range (lm)6000 to 7999
Lumens per Watt (lm/W)125
Maximum Ambient Temperature (°F)122
Maximum Fixture Wattage (W)50
Minimum Ambient Temperature (°F)-13
Mounting StyleBracket; Surface
Nominal Length (inch)48
Overall Bulb ShapeT
Overall Height (inch)2-3/8
Overall Length (inch)49-5/8
Overall Width (inch)4-1/4
Rated Life (hour)50000
SeriesVapor Tight
StandardscULus
Voltage (V)110 to 277 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Washdown fixtures illuminate grimy environments and other areas where equipment is regularly sprayed down to clean off dirt and debris. Sometimes called water-tight or waterproof fixtures, they carry an IP rating indicating the level of protection they provide against liquids. Fixtures that are NSF listed Zone 2 (Splash Zone) are commonly used in commercial kitchens, dishwashing areas, and food processing facilities.

Ulasan Produk

Tidak ada ulasan